missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Two-tone Nesting Stacking Container

Product Code. 17948921
Click to view available options
Capacity (Metric):
25 L
34 L
Dimensions (L x W x H):
600 x 400 x 144 mm
600 x 400 x 184 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17948921

Brand: Gilac™ G180701

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Two-tone Nesting Stacking Container 600 x 400 is highly durable in the intensive use cycle and easy cleaning. Benefits from ergonomic integrated handles for an easy and practical grip.

  • Stacking and nesting solid container.
  • Highly durable in the intensive use cycle.
  • Ergonomic integrated handles for an easy and practical grip.
  • Smooth sides and bottom for easy cleeaning.
  • Ideal container in market gardening for harvesting and transporting fruit and vegetables.
  • Stacking and nesting when half turned.
  • Quick recognition thanks to the two-tone system.
  • If the containers are full and stacked, all colors are on the same side.
  • If they are empty and nested, the colors are alternated.
  • 1 embossed labeling area for easy label removal.
  • Compatible with 4 and 6-Wheel GILAC rolling dollies.

Specifications

Capacity (English) 6.6 gal.
Capacity (Metric) 25 L
Closure Type None
Color Blue, Red
Material HDPE
Shape Rectangular
Product Type Stacking Container
Stackable Yes
Dimensions (L x W x H) 600 x 400 x 144 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 144 mm
Height (English) 5.7 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.