missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Two-tone Lightweight Crate
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
Description
- Nesting perforated crate.
- Can be stacked and nested by a half turn rotation.
- Lightweight crate.
- Easy to grab hold of thanks to practical, ergonomic integrated handles.
- Quickly recognisable thanks to the two-tone system.
- Ivory/Orange
Specifications
Specifications
| Capacity (English) | 5.3 gal. |
| Capacity (Metric) | 20 L |
| Closure Type | None |
| Color | Ivory, Orange |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Stackable | Yes |
| Dimensions (L x W x H) | 600 x 400 x 120 mm |
| Length (Metric) | 600 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction