missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Two-tone Cook Chill Crate
Click to view available options
Capacity (Metric):
26 L
27 L
35 L
Color:
Blue
Blue, Gray
Clear, White
Unit Size:
Each
Description
- 600 x 400 perforated crate.
- Stacking and nesting by a half-turn rotation.
- Ideal for commercial kitchen use and the cold chain process.
- Provides ventilation.
- Large perforations meaning that temperatures can be brought down quickly and is easy to clean.
- Quickly recognisable thanks to the two-tone system.
Specifications
Specifications
| Capacity (English) | 9.2 gal. |
| Capacity (Metric) | 35 L |
| Closure Type | None |
| Color | Clear, White |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Dimensions (L x W x H) | 600 x 400 x 191 mm |
| Length (Metric) | 600 mm |
| Length (English) | 23.6 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction