missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Large Format
Click to view available options
Dimensions (L x W):
381 x 508 mm
762 x 940 mm
762 x 1219 mm
Unit Size:
Pack of 125
Pack of 250
Pack of 500
Description
- Twirl'Em Large Format
- Safety tabs
- Clear, with writing area for easy labeling
- Closure with 2 flat wires
- Available in various sizes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Sterility | Sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 381 x 508 mm |
| Length (English) | 15 in. |
| Length (Metric) | 381 mm |
| Width (English) | 20 in. |
| Width (Metric) | 508 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction