missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Em Extra Heavy Ecolo Writing

Product Code. p-200102251
Click to view available options
Dimensions (L x W):
305 x 305 mm
305 x 356 mm
305 x 406 mm
305 x 457 mm
305 x 508 mm
305 x 610 mm
305 x 711 mm
381 x 508 mm
381 x 610 mm
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 17990265

Brand: LABPLAS EDR41212E

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Biodegradable, sterile sampling bag with extra heavy closure and writing area for easy labeling.

  • Twirl'Em Extra Heavy Ecolo Writing
  • Biodegradable
  • Safety tabs
  • Clear, with writing area for easy labeling
  • Closure with 2 flat wires
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Color Clear with White Block
Disposable Single-use
Sterility Sterile
Thickness (Metric) 101.6 μm
Latex Free Yes
Thickness (English) 4 mil.
Dimensions (L x W) 305 x 305 mm
Length (English) 12 in.
Length (Metric) 305 mm
Width (English) 12 in.
Width (Metric) 305 mm
Product Type Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.