missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Extra Heavy Ecolo Writing
Click to view available options
Dimensions (L x W):
305 x 305 mm
305 x 356 mm
305 x 406 mm
305 x 457 mm
305 x 508 mm
305 x 610 mm
305 x 711 mm
381 x 508 mm
381 x 610 mm
Unit Size:
Pack of 250
Description
- Twirl'Em Extra Heavy Ecolo Writing
- Biodegradable
- Safety tabs
- Clear, with writing area for easy labeling
- Closure with 2 flat wires
- Available in various sizes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear with White Block |
| Disposable | Single-use |
| Sterility | Sterile |
| Thickness (Metric) | 101.6 μm |
| Latex Free | Yes |
| Thickness (English) | 4 mil. |
| Dimensions (L x W) | 305 x 610 mm |
| Length (English) | 12 in. |
| Length (Metric) | 305 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction