missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS TWIRL’EM Clear Safety Tabs

Product Code. 16346378
Click to view available options
Dimensions (L x W):
12 x 7 in.
15 x 24 in.
4.5 x 7.5 in.
9 x 5.5 in.
Unit Size:
Pack of 1000
Pack of 250
This item is not returnable. View return policy

Product Code. 16346378

Brand: LABPLAS EDL41524

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear Safety Tabs can accommodate solid, semi-solid and liquid samples.

  • Can accommodate solid, semi-solid and liquid samples.
  • Wide bag opening to facilitate insertion of sample.
  • Available in several sizes to meet all your needs.
  • Guaranteed sterility.
  • RNase, DNase and pyrogen free

Specifications

Autoclavable Not Autoclavable
Capacity (English) 507 oz.
Capacity (Metric) 15 L
Closure Type 2 Flat Wires with Tabs
Color Clear
Disposable Single-use
Material LDPE, LLDPE
Sterility Sterile
Thickness (Metric) 101.6 μm
Thickness (English) 4 mil
Dimensions (L x W) 15 x 24 in.
Length (English) 24 in.
Length (Metric) 60.96 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Product Type Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.