missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Blue

Product Code. p-200102235
Click to view available options
Dimensions (L x W):
114 x 229 mm
140 x 229 mm
178 x 305 mm
Unit Size:
Pack of 1000

Product Code. 17900115

Brand: LABPLAS EPR4590B

Only null left
Add to basket
Edge
Add to basket

Sterile sampling bag with blue tint and writing area for easy labeling.

  • Twirl'Blue blue sterile bags
  • Safety tabs
  • Writing area for easy labeling
  • Closure with 2 round wires
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Color Blue Tint
Disposable Single-use
Sterility Sterile
Thickness (Metric) 63.5 μm
Latex Free Yes
Thickness (English) 2.5 mi.
Dimensions (L x W) 114 x 229 mm
Length (English) 4.5 in.
Length (Metric) 114 mm
Width (English) 9 in.
Width (Metric) 229 mm
Product Type Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.