missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Blue

Product Code. 17900115
Change view
Click to view available options
Dimensions (L x W):
114 x 229 mm
140 x 229 mm
178 x 305 mm
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17900115 114 x 229 mm Pack of 1000
17990245 140 x 229 mm Pack of 1000
17910265 178 x 305 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17900115 Supplier LABPLAS Supplier No. EPR4590B
  • ONLINE EXCLUSIVE PRICE
    £228.96
    £215.81 / Pack of 1000
    Save £13.15
    5% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Sterile sampling bag with blue tint and writing area for easy labeling.

  • Twirl'Blue blue sterile bags
  • Safety tabs
  • Writing area for easy labeling
  • Closure with 2 round wires
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Color Blue Tint
Disposable Single-use
Sterility Sterile
Latex Free Yes
Thickness (English) 2.5 mi.
Dimensions (L x W) 114 x 229 mm
Length (English) 4.5 in.
Width (English) 9 in.
Product Type Sample Bag
Length (Metric) 114 mm
Width (Metric) 229 mm
Thickness (Metric) 63.5 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.