Learn More
DWK Life Sciences DURAN™ Twin-Neck Round Bottom Flask, with standard ground joint, angled side neck
Multi-neck pellets are used for distillation, fraction and reactions of all kinds.
Brand: DWK Life Sciences 241833703
Code : A0
Additional Details : Weight : 0.14670kg
Description
For distillation, fraction and reaction, mainly multi-neck flasks (two or three neck flasks) are used to be able to install attachments, columns, thermometers, dropping funnels, boiling capillaries, etc. as required.
- Tight closure due to standard ground joint
- angled side necks
- Depending upon the application, accessories, columns, thermometers, dropping funnels, boiling capillaries, etc. can be fitted
- The geometry permits very uniform heating
- Fired-on, highly durable white print
Specifications
85 mm | |
Borosilicate Glass (3.3) | |
1/Pk. | |
NS 29/32 |
250 mL | |
Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles; Volumen sizes 100 mL (NS 24/29 and NS 29/32), 250 mL (NS 24/29), 500 mL (NS 24/29) and 1000 mL (NS 24/29) are not according to DIN ISO | |
29/32 | |
Yes |