missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Twaddle Hydrometers

Description
For 0 to 24 Twaddell range subdivided 1.0TW. 158mm
Shot loaded, scale subdivision 1.0TW, accuracy ±1.0TW, 0.5TW ±0.5TW at 60/60°F. Calibrated at 15.6°C.
Shot loaded, scale subdivision 1.0TW, accuracy ±1.0TW, 0.5TW ±0.5TW at 60/60°F. Calibrated at 15.6°C.
Specifications
Specifications
| Quantity | 1Each |
| Type | Twaddle Hydrometer |
| Accuracy | ±1.0TW, 0.5TW ±0.5TW |
| Increments | 1 g/mL |
| Certifications/Compliance | UKAS |
| Length (Metric) | 158 mm |
| Baume Range | 0 to 24 g/mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?