missing translation for 'onlineSavingsMsg'
Learn More

TVA2020 Toxic Vapor Analyzer

Product Code. 17298829 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
TVA2020 Toxic Vapor Analyzer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description
17298829 TVA2020 Toxic Vapor Analyzer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17298829 Supplier Thermo Scientific Supplier No. TVA2020
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quickly detect organic and inorganic compounds in demanding applications such as Method 21 monitoring and site remediation.

Quickly detect fugitive emissions of organic and inorganic compounds for Method 21 compliance, LDAR applications and site remediation with this lightweight, intrinsically safe portable gas leak detector. The Thermo Scientific™ TVA2020 Toxic Vapor Analyzer can be configured as an FID analyzer (flame ionization detector) or dual detection FID analyzer and PID analyzer (photo ionization detector). Key features include reduced response times, increased user-serviceability, and Bluetooth™ connectivity.

Easy-to-Own and Operate
The TVA2020 Toxic Vapor Analyzer is 21% lighter than earlier models and more compact than most stand alone FID analyzers. The lightweight and compact design reduces fatigue for true portability and is easier to service in the field. In addition, a variety of options are available such as a basic or enhanced probe, carrying case, and hydrogen refill assembly.

Optional Bluetooth communication transmits concentration data to a handheld device containing the LDAR software database thereby eliminating the need to transfer files post-monitoring and provide a greater access to route information.

The Technology You Expect
Detect gas leaks from refineries and chemical plants to comply with U.S. EPA Method 21 and LDAR programs. The TVA2020 Toxic Vapor Analyzer is equipped with an FID to measure organic compounds with high sensitivity. The FID technology allows for a wide dynamic and linear range that produces stable and repeatable responses. The analyzer can be configured with both FID and PID technology for simultaneous detection and enhanced analytical capabilities. This dual configuration is capable of producing a more rapid reading of organic and inorganic compounds as opposed to a single detector technology and provides more comprehensive gas coverage than comparable size PID analyzers and FID analyzers.

After performing a primary calibration (calibration kit available), the TVA2020 Analyzer can be customized by activating internal logging parameters, uploading a monitoring route, establishing a bluetooth connection, setting alarm levels, and activating response factors.

Certifications

  • USA: Class I, Division 1, Groups A,B,C,D T3
  • Canada: Class I, Zone 1, Ex d ib IIC T3 Gb
  • ATEX: CE0359 Ex II 2 G Ex d ib IIC T3 Gb
  • IECEx: Ex d ib IIC T3 Gb
TRUSTED_SUSTAINABILITY

Specifications

Accuracy FID Instrument–±10% of reading or ±1.0 ppm, whichever is greater, from 1.0 to 10,000 ppm
PID Instrument–±20 % of reading or ±0.5 ppm, whichever is greater, from 0.5 to 500 ppm
Battery Life 10 hr. at 0°C
Battery Type Lithium-ion
Calibration Kit Part Number for FID: CR009UY
Part Number for dual detector: CR012UH
Computer Requirements USB port, Windows XP operating system or higher
Concentration FID: 0-30,000 ppm (methane)PID: 0-2,000 ppm (isobutylene)
Data Points Auto mode - 1 per second to 1 per 999 minutes, user selectable
VOC or FE Mode - 2 to 30 seconds, user selectable
Depth (English) 4 in.
Depth (Metric) 10.2 cm
Description TVA2020 Toxic Vapor Analyzer
Detection Limits The minimum detectable level is defined as seven times the standard deviation of peak-to-peak noise.
PID Instrument - 0.5 ppm of isobutylene
FID Instrument - 0.5 ppm of methane
Components Measured Most Organic and Inorganic Compounds
Type FID or PID/FID
Flow Rate 1L/min., nominal at sample probe inlet
Frequency 50/60
Fuel 99.99% H2 for FID
Height (English) 11.5 in.
Height (Metric) 29.2 cm
Inputs BluetoothTM, USB
Outputs BluetoothTM, USB
Portable Operation Time Minimum 10 hours
Repeatability FID Instrument +/- 2% at 500 ppm of methane
PID Instrument +/- 1% at 100 ppm of isobutylene
Response Time PID Instrument - Less than 3.5 seconds for 90% of final value, using 500 ppm of isobutylene
FID Instrument - Less than 3.5 seconds for 90% of final value, using 10,000 ppm of methane
Serial Interface USB
Temperature Range (English) 14°F to 113°F
Temperature Range (Metric) -10°C - +45°C
Voltage 100-230 V
Warranty One year from date of shipment
Weight (English) FID only 9.2 pounds, Dual 9.4 pounds
Weight (Metric) FID only— 4.17 kg
Dual— 4.26 kg
Width (English) 9 in.
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.