missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TurboFlow™ Columns for Automated Online LC-MS Sample Cleanup

Product Code. 31722697 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
TurboFlow Cyclone C18 Column
TurboFlow Cyclone MCX-2 Column
Column Phase:
Polymer based phase mixed cation exchange
Silica based reversed phase
Diameter (Metric) Outer:
0.5 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Column Phase Diameter (Metric) Outer Unit Size
31722697 TurboFlow Cyclone C18 Column Silica based reversed phase 0.5 mm Each
31722696 TurboFlow Cyclone MCX-2 Column Polymer based phase mixed cation exchange 0.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31722697 Supplier Thermo Scientific™ Supplier No. CH953280
 Restricted Item
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Automate online matrix cleanup of complex matrices on your LC-MS to eliminate manual cleanup and improve productivity and certainty of results.

Use Thermo Scientific™ TurboFlow™ Columns for automated online matrix cleanup of complex matrices analyzed on the Thermo Scientific™ Aria™ and Transcend™ TLX. Placed before the analytical column, TurboFlow sample cleanup columns enable direct injection of complex matrices such as food, plasma, urine, and other biological matrices into the mass spectrometry (MS) system without prior sample pretreatment. The patented TurboFlow column design retains compounds of interest for subsequent analysis, while complex matrices quickly and completely elute to waste.

Improve productivity
TurboFlow columns automate the many tasks traditionally performed manually, thereby eliminating the many error-prone manual steps performed for matrix cleanup that cause variability in data. As a result, this automated sample cleanup technique can improve productivity and certainty in test results.

Minimize ion supression, produce clean sample extracts:

  • Minimize sample preparation – simplifies complex sample preparation protocols
  • Reduce ion suppression – achieves better data quality
  • Simplify method development – uses the same method for different matrices
  • Save time – injects samples directly into LC-MS system
TRUSTED_SUSTAINABILITY

Specifications

Column Phase Silica based reversed phase
Description TurboFlow Cyclone C18 Column
For Use With (Application) Pharmaceuticals; Fatty Acids. Most Retentive of The Alkyl-Bonded Phases for Non-Polar Solutes
For Use With (Equipment) Transcend and Aria TLX Systems
Product Line TurboFlow
Sorbent C18
Type TurboFlow XL Column
Quantity Each
Length (Metric) 50 mm
Diameter (Metric) Inner 0.5 mm
Diameter (Metric) Outer 0.5 mm
Green Features FSC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.