missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Tungsten halogen lamp
- Horizontal filament
- For use with Ultrospec 500 Pro UV/Visible spectrophotometer
Specifications
Specifications
| Base Style | Wire Terminal |
| Light Source | Tungsten Halogen |
| Voltage | 12 V |
| Wattage | 20 W |
| Wavelength | UV and Visible |
| Filament | Vertical |
| For Use With (Equipment) | Ultrospec 500 Pro UV/Visible Spectrophotometer |
| Product Type | Halogen Lamp |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?