missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tugsten solution for ICP 10g/L HNO3/HF matrix, Fisher chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Unit Size:
100mL
250mL
500mL
Especificaciones
Especificaciones
| Packaging | Bottle |
| Analyte or Component Names | W |
| Concentration | 10±0.02 g/L |
| Type | Mass Spectrometry Standard |
| Element | W |
| Solvent or Matrix | Nitric Acid/Hydrogen Fluoride |
| Quantity | 100 mL |
Seguridad y manipulación
Nombre del producto
- Single-element Standard Solution for ICP. Tungsten (W) 10000mg/l in HNO3 2%,HF 5%
- Danger
- Acute toxicity Category 4
- Acute toxicity Category 3
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H302-Harmful if swallowed.
- H311-Toxic in contact with skin.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P330-Rinse mouth.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P361 + P364-Take off immediately all contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido