missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HC Innovations TuffScrub Two Sided Heavy Duty Wet Wipe
Click to view available options
Dimensions (L x W):
200 x 200 mm
Description
- Can be used on hands and surfaces.
- This wipe comes in a heavy duty dispensing canister that holds 80 Large 2 sided wipes.
- One side is textured giving you that little bit more for getting off anything that's stuck on.
- Side 2 is soft for doing a second wipe down just to remove the last bit of dirt or grime.
- These heavy duty wipes can be used on glass, windows, doors and lights
Specifications
Specifications
| Product Type | Sanitizing Wipe |
| Material | Tuf-Scrub |
| Autoclavable | Not Autoclavable |
| Basis Weight | 60 gsm |
| Color | Turquoise |
| Content And Storage | Store in a Dry Place |
| Disposable | Single-use |
| Edges | Angled |
| Dimensions (L x W) | 200 x 200 mm |
| For Use With (Application) | Removing Grime, Grease, Oils |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction