missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ BioPharm Plus Platinum-Cured Silicone 2-Stop Precision Pump Tubing

Product Code. 13503070
Change view
Click to view available options
Tubing Size:
14
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
13503070 14 Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13503070 Supplier Masterflex™ Supplier No. 9611614
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides longer life than other platinum and peroxide silicone tubing formulations

Masterflex™ Tubing Links for FH15 and FH30 Peristatlic Pumps are precision-extruded to provide optimum performance for flow accuracy and repeatability.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Specifications

Certifications/Compliance USP Class VI, FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP)
Description FH15 and FH30 Tubing Links
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.6 mm
Material Thermal-set Rubber, Siloxane Polymers, Amorphous Silica
For Use With FH15 or FH30 pump systems
For Use With (Application) Ultra-smooth inner surface minimizes particle entrapment. Lower absorption; excellent biocompatibility; no leachable additive, DOP, or plasticizers. Very low extractables. Odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Weather, ozone, corona, and radiation resistant.
Min. Operating Temperature (English) -76°F
Min. Operating Temperature (Metric) -60°C
Tubing Size 14
Flow Rate 2.8 to 14mL/min.
Sterilization Method Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. To autoclave: coil loosely in nonlinting cloth or paper; autoclave at 121┬░C (250┬░F), 1 bar (15 psi) for 30 minutes.
Includes 8 tubing links/pack
Gas Permeability CO2: 25,147; H2: ----; O2: 4715; N2: 2284
Limitations Do not use with concentrated solvents, oils, acids. Relatively high gas permeability.
Color Translucent Clear to Light Amber
Maximum Pressure 1.3 bar
Vacuum Level Good
Max. Operating Temperature (English) 450°F
Max. Operating Temperature (Metric) 232°C
Product Type Silicone Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.