missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PVC Tubing for HF2 pump head
For use with HF2 pump head
£78.65 - £101.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PVC |
Overall Length (Metric) | 300 cm |
Gas Permeability | Low |
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
10422222
|
Gilson™
F117970 |
4 mm | 128mL/min. |
£78.65
3m |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10246022
|
Gilson™
F117982 |
8 mm | 340mL/min. |
£101.00
3m |
In Stock
Log in to see stock. |
||||
10615313
|
Gilson™
F117981 |
6 mm | 218mL/min. |
£90.40
3m |
In Stock
Log in to see stock. |
||||
Description
As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Choice of Materials
- Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
- PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
Autoclavable | |
PVC | |
300 cm | |
Low |