missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Tubing, PharMed™ BPT

Product Code. 11892603
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
Diameter (English) Inner:
1/16 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Material:
PharMed BPT
Unit Size:
7.5m
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Diameter (English) Inner Material unitSize
11892603 17 1/4 in. PharMed BPT Each
11852603 13 1/16 in. PharMed BPT Each
11862603 14 1/16 in. PharMed BPT 7.5m
11872603 16 1/8 in. PharMed BPT 7.5m
11802613 18 3/8 in. PharMed BPT Each
11882603 25 3/16 in. PharMed BPT Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11892603 Supplier Masterflex™ Supplier No. 0650817
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ Precision Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.

Use this tubing for cell and tissue culture work and pharmaceutical applications. PharMed™ BPT L/S™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable, and formable. Also good for light-sensitive samples.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
  • Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
  • Certifications: FDA compliant and meets USP Class VI and EP requirements. Tubing is manufactured according to GMP.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material PharMed BPT
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With (Application) For cell and tissue culture work and pharmaceutical uses, also good for light-sensitive samples
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Each
Tubing Size 17
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4 in.
Color Opaque Beige
Maximum Pressure 20 psi
Vacuum Level 510 mm Hg
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.