missing translation for 'onlineSavingsMsg'
Learn More

VICI Jour Chromatography™ PEEK Tubing Elbows

Product Code. 13133583
This item is not returnable. View return policy

Product Code. 13133583

Brand: VICI Jour Chromatography™ JR357090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing elbows are ideal for routing 1/16 in. PEEK tubing through an LC system.

  • Ideal for routing 1/16 in. OD PEEK tubing
  • The optimum radius for preventing kinking
  • For 90° and 180° bends

These elbows are proportioned to bend PEEK tubing at the optimum radius for maximum chemical resistance and burst pressure. Installation is simple – just snap the tubing into the elbow.

Specifications

Arm Angle 90° elbow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.