missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VICI Jour Chromatography™ PEEK Telephone Cable Tubing
Click to view available options
Overall Length (Metric):
1.1 m
330 mm
420 mm
500 mm
600 mm
700 mm
900 mm
Unit Size:
330mm
420mm
500mm
600mm
900mm
Description
Tubing is extremely flexible, and expands, contracts and gives you the freedom to move your instrument components without breaking any connections.
- Each end of the cord has a 150mm straight tubing for connections
Tubing is extremely flexible, and expands, contracts and gives you the freedom to move your instrument components without breaking any connections.
- Each end of the cord has a 150mm straight tubing for connections
Specifications
Specifications
| Description | Telephone cable with PEEK nuts; 50 to 300mm Coil length |
| Material | PEEK |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (Metric) | 600 mm |
| Product Type | Telephone Cable Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction