missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Tubing
Click to view available options
Diameter (Metric) Inner:
2 mm
3.175 mm
3.6 mm
6.35 mm
6.5 mm
6.8 mm
8 mm
9.5 mm
9.52 mm
12 mm
13 mm
14 mm
20 mm
Unit Size:
1m
3m
5m
Description
- Translucent to milky-white appearance.
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding characteristics
- Very good dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in ETO and in autoclaves
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 8 mm |
| Min. Operating Temperature (Metric) | '-200°C |
| Sterility | Non-sterile |
| Color | White |
| Flexibility | Rigid |
| Maximum Pressure | 32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction