missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Rack Packed Tubes
Shop All Brand Products
Click to view available options
Packaging:
12 strips/8 tubes x 10 units
8 strip tubes, 120/Pk.
96 Individual Tubes x 10 Units
960/Pack
Unit Size:
Pack of 120
Pack of 960
Description
- Polypropylene tubes and rack are autoclavable at 121°C for 20min (except polyethylene caps)
- Compatible with standard microplates and suitable for working with multi-channel pipettors
- Size of tubes: outer diameter 8.8mm, height 45mm Ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.
Specifications
Specifications
| Closure Material | Polyethylene |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.2 mL |
| Material | Polypropylene |
| For Use With (Application) | Ideal for biological tests, such as PCR, cell uptake studies, RIA and EIA. |
| Height (Metric) | 45mm |
| No. per Pack | 960Pack |
| Packaging | 96 Individual Tubes x 10 Units |
| Temperature Range (Metric) | 121°C |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction