missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Tubes for Densitometer

Product Code. 30274381
Change view
Click to view available options
Capacity (Metric):
15 mL
18 mL
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30274381 18 mL Pack of 100
30274336 15 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30274381 Supplier Grant Instruments Supplier No. DEN TUBE 18
  • ONLINE EXCLUSIVE PRICE
    £82.70
    £72.00 / Pack of 100
    Save £10.70
    12% Off
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glass Test Tube. High borosilicate, PP Cap with silicone pad

  • Glass Test Tubes
  • 100 pcs/box
  • For use with DEN-1, DEN-1B and DEN-600
  • Available in 16 mm/15 mL and 18 mm/18 mL
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Closure Material Polypropelene
Color Clear
Capacity (Metric) 18 mL
Material Borosilicate Glass
Shape Cylindrical
Disposable Reusable
For Use With DEN-1, DEN-1B, DEN-600
Quantity 100/Pk.
Rimmed No
Diameter (Metric) Inner 15.5 mm
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Height (Metric) 100 mm
Diameter (Metric) 18 mm
Closure Type Screw Cap
Product Type Reusable Glass Tube
Wall Thickness 0.2 mm
Bottom Shape Round
Diameter (English) 0.71 in.
Diameter (English) Inner 0.69 in.
Height (English) 3.94 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.