missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Tube Racks, Short
Click to view available options
Packaging Quantity:
1 Ea.
2/Pk.
Unit Size:
Each
Pack of 2
Description
- Accommodates tubes of any material
Specifications
Specifications
| Holds | Tubes |
| Tube Size | Up to 29 mm dia. |
| Product Type | Tube Rack |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.91 kg |
| Color | Clear |
| For Use With (Application) | Shaking of Various Size and Material Tubes |
| For Use With (Equipment) | Multi Vortex-Genie, Mini Orbital-Genie 300 Ratcheting Clamp Models/Genie Temp-Shaker Ratcheting Clamp Models |
| No. of Positions | 12 |
| Packaging Quantity | 2/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction