missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Tube Racks

Product Code. p-8005121 Shop All Cytiva Products
Click to view available options
Holds:
Microplate (96-well), Tubes (30 mm)
Tubes (16 to 18 mm)
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 12400980

Brand: Cytiva 18101022

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Flexible fraction collection from 96-well microplates plates to 250mL bottles or funnels connected to any vessel.

Rack C, for the Frac-950 fraction collector system, complete with bowl for 96-well microtitre and 30mm tubes. Frac-950 is an automated fraction collector for reliable and flexible collection of fractions based on time or volume from ÅKTAdesign chromatography systems. The Frac-950 fraction collector system offers two independent ways of preventing sample loss and the highest flexibility in the choice of collection mode. Fractions are collected in microplates (over 384 fractions, up to 2. 5mL per fraction), or in a variety of test tube sizes (up to 250mL per fraction). Collection is in volume or time mode and different fraction sizes can be collected during different stages of a separation. In standard fraction collection mode, fractions can be collected in 96-well microplates (up to four) and 12, 18, and 30mm standard tubes. To deal with large fraction volumes, preparative mode allows fraction collection in eighty 30mm standard tubes, twenty 250mL bottles, or in 30 funnels, which connect to practically any vessel. Automatic peak fractionation, based on peak detection using slope or level sensing, minimises peak dilution and cross-contamination. Event marks correlate the fractions with the chromatogram. A recycle function enables collection from repetitive runs. Peak fractionation is based on peak detection using slope sensing. Fraction marks and fraction numbers make it easy to identify fractions and peaks.

  • Advanced functionality for both standard and preparative mode that allows large volume fraction collection.
  • Flexible fraction collection from 96-well microplates plates to 250mL bottles or funnels connected to any vessel.
  • Fixed volume fractionation or automatic peak fractionation is possible.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Rack
Description Rack B each for 20 tubes 16 -18 mm
Holds Tubes (16 to 18 mm)
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.