missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Tube Racks

Product Code. 11370272 Shop All Cytiva Products
Change view
Click to view available options
Holds:
Microplate (96-well), Tubes (30 mm)
Tubes (16 to 18 mm)
Unit Size:
Each
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
11370272 Microplate (96-well), Tubes (30 mm) Each
12400980 Tubes (16 to 18 mm) Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11370272 Supplier Cytiva Supplier No. 18608313

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Flexible fraction collection from 96-well microplates plates to 250mL bottles or funnels connected to any vessel.

  • Advanced functionality for standard and preparative mode allowing large volume fraction collection
  • Fixed volume fractionation or automatic peak fractionation possible
TRUSTED_SUSTAINABILITY

Specifications

Product Type Rack
Description Rack C, complete with bowl for 96-well microplate and 30 mm tubes
Holds Microplate (96-well), Tubes (30 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.