missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray and Co™ Tube Rack
Click to view available options
Holds:
Tubes (13 to 21 mm), Tubes (21 mm)
Unit Size:
Each
Description
- Autoclavable to 130°C
- Manufactured from high grade stainless steel
- Nylon coated
Specifications
Specifications
| Product Type | Tube Rack |
| Holds | Tubes (13 to 21 mm), Tubes (21 mm) |
| Material | Stainless Steel |
| Positions | 36 |
| Quantity | 1 Each |
| Weight (Metric) | 1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction