missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tube Rack

Product Code. 10784337
Click to view available options
Holds:
12 x 50 mL Tubes
16 x 30 mL Tubes
25 x 15 mL Tubes
64 x 1.5 mL Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10784337

Brand: Cole-Parmer™ 7952098

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tube Rack for microtubes.

  • Keep your shaking incubator running properly with these accessories for Cole-Parmer™ SH-200 Series Shakers and SI-200 Series Shaking Incubators.
  • Holds 1.5 mL, 15 mL and 50 mL sample tubes.
  • Tube Racks are held to the orbiting platform by a patent pending Magnalock system, allowing quick coupling and de-coupling without tools.
  • The angle of the tubes can be adjusted up to 30°C.

Specifications

Electrical Requirements 230 V, 50 Hz, 300 W
Voltage 230 V
Temperature Range (Metric) Ambient +5° to 60°C
Holds 12 x 50 mL Tubes
Tube Capacity 50 mL
Product Type Tube Rack
Frequency 50 Hz
Depth (English) 18.7 in.
Depth (Metric) 474 mm
Height (English) 20.6 in.
Height (Metric) 522 mm
Weight (English) 66.1 lb.
Weight (Metric) 30 kg
For Use With (Equipment) Stuart™ Orbital Shaking Incubator
No. of Positions 12
Packaging Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.