missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Tube Rack
Click to view available options
Holds:
12 x 50 mL Tubes
16 x 30 mL Tubes
25 x 15 mL Tubes
64 x 1.5 mL Tubes
Unit Size:
Each
Description
- Keep your shaking incubator running properly with these accessories for Cole-Parmer™ SH-200 Series Shakers and SI-200 Series Shaking Incubators.
- Holds 1.5 mL, 15 mL and 50 mL sample tubes.
- Tube Racks are held to the orbiting platform by a patent pending Magnalock system, allowing quick coupling and de-coupling without tools.
- The angle of the tubes can be adjusted up to 30°C.
Specifications
Specifications
| Holds | 64 x 1.5 mL Tubes |
| Tube Capacity | 1.5 mL |
| Product Type | Tube Rack |
| For Use With (Equipment) | S1500/1 |
| No. of Positions | 64 |
| Packaging Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction