missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Tube Holder

Product Code. 15712649 Shop All Ohaus Products
Click to view available options
Holds:
14 to 19 mm Tubes
18 x 0.5 mL Microtubes
20 to 25 mm Tubes
24 x 1.5 to 2 mL Microtubes
9 to 13 mm Tubes
Microtubes
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15712649

Brand: OHAUS™ 30400229

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Tube Holder is constructed of polyethylene foam and can be used in a range of applications.

  • Can be used on all vortex mixers
  • Increase throughput by mixing multiple samples at one time
  • Constructed of polyethylene foam
  • Choose the appropriate holder for the sample size, or select the flat insert and cut out to suit custom specifications
TRUSTED_SUSTAINABILITY

Specifications

Holds 9 to 13 mm Tubes
Tube Size 9 to 13 mm
Product Type Tube Holder
Material Foam
Description Holder For 9-13 mm Tubes, Pack of 2
No. of Positions 8
Packaging Quantity 2/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.