missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Tube Cleaning Brush
Shop All Bürkle Products
Click to view available options
Length (Metric):
40 cm
60 cm
80 cm
100 cm
300 cm
Diameter (Metric) Bristle:
25 mm
50 mm
Unit Size:
Each
Description
- Manufactured from PVC and stainless steel
- Available in a range of lengths
Specifications
Specifications
| Bristle Material | PVC |
| Handle Material | Stainless steel |
| Color | Black with White Bristles |
| Diameter (Metric) Bristle | 50 mm |
| For Use With (Equipment) | 50 mm dia. Samplers |
| Length (Metric) | 300 cm |
| Weight (Metric) | 0.436 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction