missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Tube Cleaning Brush
The Tube Cleaning Brush is ideal for cleaning zone samplers.
Brand: Buerkle™ 5304-0080
48.42 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.16100kg
Description
- Manufactured from PVC and stainless steel
- Available in a range of lengths
Specifications
Cleaning Brush | |
Used for Cleaning | |
80 cm |
25 mm | |
Zone Sampler | |
PVC, Stainless Steel |