missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Tube Cleaning Brush

Product Code. 10108161 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
40 cm
60 cm
80 cm
100 cm
300 cm
Diameter (Metric) Bristle:
25 mm
50 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Bristle unitSize
10108161 40 cm 25 mm Each
10066231 100 cm 50 mm Each
15386277 300 cm 50 mm Each
10630333 60 cm 25 mm Each
10371132 80 cm 25 mm Each
10578411 100 cm 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10108161 Supplier Buerkle™ Supplier No. 53040040
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Tube Cleaning Brush is ideal for cleaning zone samplers.

  • Manufactured from PVC and stainless steel
  • Available in a range of lengths
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Brush
Diameter (Metric) Bristle 25 mm
For Use With (Application) Used for Cleaning
For Use With (Equipment) Zone Sampler
Length (Metric) 40 cm
Material PVC, Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.