missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Tube Brush

Product Code. 12368338
Click to view available options
Diameter (Metric) Bristle:
3 mm
6 mm
Unit Size:
Pack of 10

Product Code. 12368338

Brand: Pinnacle Brush™ T2411

Only null left
Add to basket
Edge
Add to basket

Features center set bristles. Pinnacle Brush™ Tube Brush is for cleaning tubes that are open at both ends.

  • Center set nylon bristles
  • Galvanized steel handle

Specifications

Product Type Tube Brush
Bristle Material Nylon
Handle Material Metal
Diameter (Metric) 0.3 cm
Diameter (Metric) Bristle 3 mm
Length (Metric) 44 cm
Length (Metric) Brush 8 cm
Length (Metric) Handle 19 cm, 18 cm
Quantity 10 Pk.
Size Brush Circumference: 1 cm
Width (Metric) Bristle 3 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.