missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Tube Block Cover

Product Code. 15712669 Shop All Ohaus Products
Click to view available options
For Use With (Equipment):
0.5, 1.5, 2.0 mL Tube Blocks
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15712669

Brand: Ohaus™ 30400252

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Tube Block Cover is suitable for use with various tube block sizes.

  • For use with Tube Blocks
TRUSTED_SUSTAINABILITY

Specifications

Product Type Tube Block Cover
Material Plasitc
Depth (English) 4.90 in.
Depth (Metric) 12.40 cm
Dimensions (L x W) 12.40 x 8.10 cm
Height (English) 0.60 in
Height (Metric) 1.5 cm
Length (English) 4.90 in.
Length (Metric) 12.40 cm
Width (English) 3.20 in.
Width (Metric) 8.10 cm
Color Clear
Description Cover For 0.5mL/1.5mL/2.0mL Tube Blocks
For Use With (Equipment) 0.5, 1.5, 2.0 mL Tube Blocks
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.