Learn More
Grant Instruments™ Tube Adaptor for Grant 360°C Vertical Rotators
For use with Grant PTR-25 or PTR-35 360° Vertical Rotators
Brand: Grant Instruments™ PRSC-18
Code : 57
Additional Details : Weight : 0.50000kg
Description
Heavy duty tube adaptor for use with Grant PTR-35 360° Vertical Multifunctional Rotator:
- PRSC-10:
- 10 x 30mm dia. tubes
- Capacity: up to 50mL
- PRSC-22:
- 22 x 15mm dia. tubes
- Capacity: up to 15mL
Heavy duty tube adaptor for use with Grant PTR-25 360° Vertical Rotator:
- PRSC-18 Tube adaptor
- 18 x 14 or 15mm dia. tubes
Specifications
Up to 15 mL | |
14/15 mm | |
Heavy-duty Tube Adapter | |
18 |