missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Tube Adaptor for Grant 360°C Vertical Rotators

Product Code. 11421078
Change view
Click to view available options
Holds:
Up to 15 mL
Up to 50 mL
No. of Positions:
10
18
22
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds No. of Positions unitSize
11421078 Up to 50 mL 10 Each
11431078 Up to 15 mL 22 Each
15231226 Up to 15 mL 18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11421078 Supplier Grant Instruments™ Supplier No. PRSC10
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Grant PTR-25 or PTR-35 360° Vertical Rotators

Heavy duty tube adaptor for use with Grant PTR-35 360° Vertical Multifunctional Rotator:

  • PRSC-10:
    • 10 x 30mm dia. tubes
    • Capacity: up to 50mL
  • PRSC-22:
    • 22 x 15mm dia. tubes
    • Capacity: up to 15mL

Heavy duty tube adaptor for use with Grant PTR-25 360° Vertical Rotator:

  • PRSC-18 Tube adaptor
    • 18 x 14 or 15mm dia. tubes
TRUSTED_SUSTAINABILITY

Specifications

Holds Up to 50 mL
Tube Size 30 mm
Product Type Heavy-duty Tube Adapter
For Use With (Equipment) PTR-35 360° Vertical Multifunctional Rotator
No. of Positions 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.