missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Assure Series High Performance Pharmacy Refrigerator

Product Code. 32237165 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
341 L
1031 L
Voltage:
220 V
No. of Doors:
1
2
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Voltage No. of Doors Unit Size
32237165 1031 L 220 V 2 Each
32237162 341 L 220 V 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 32237165 Supplier Thermo Scientific™ Supplier No. TSX23605PV
 Restricted Item
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ TSX Series high-performance, The quiet, sustainable choice for medical and pharmacy-grade refrigeration

Thermo Scientific™ TSX HP Assure Pharmacy Refrigerators are designed for the storage of vaccines, pharmaceuticals, chemotherapeutics, and other temperature-sensitive materials requiring controlled refrigerated storage. NSF/ANSI 456 certified models, adjustable basket drawers, touchscreen controls, and onboard data logging with USB download help simplify inventory management while supporting compliance, sample protection, and everyday pharmacy workflows.

Purpose-built for pharmacy and vaccine storage

  • Designed for the storage of vaccines, pharmaceuticals, chemotherapeutics, and other temperature-sensitive materials requiring controlled refrigerated storage
  • Purpose-built for pharmacy, clinical, healthcare, research, and laboratory environments
  • NSF/ANSI 456 certified models help support vaccine storage requirements, where applicable
  • Designed to support pharmacy workflows while protecting valuable inventory with dependable temperature performance

Designed to protect valuable products

  • Consistent temperature performance helps protect pharmaceuticals, vaccines, and other temperature-sensitive materials
  • Glass door design supports rapid product identification while maintaining product visibility
  • Adjustable basket drawers improve inventory organization and product accessibility
  • Heat-free defrost supports consistent temperature performance during everyday operation
  • Bright LED interior lighting improves inventory visibility and product retrieval

Designed for confidence at the point of use

  • Modern touchscreen interface simplifies daily operation, configuration, and status review
  • Onboard data logging with USB download provides convenient access to temperature records for monitoring and documentation
  • Compliance-ready documentation helps support quality processes and validation activities
  • Self-closing door with 90° stop supports efficient loading and routine inventory access

Compliance-ready cold storage

  • NSF/ANSI 456 certified, where applicable
  • Designed to support qualification, validation, and audit-ready pharmacy workflows
  • cULus or CE listed, as appropriate by voltage and region
  • REACH compliant
  • RoHS compliant
  • Proposition 65 compliant
  • WEEE compliant

Sustainable by design

  • Variable-speed compressor technology continuously adapts cooling performance based on laboratory demand while maintaining stable temperature performance
  • Designed to support compliance with applicable European Union F-Gas regulations and the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
  • Designed to help laboratories and pharmacies reduce energy consumption without compromising product protection or performance

Built for today's pharmacy and laboratory

  • Combines trusted TSX performance with improved usability, strong value, and product availability aligned to the pace of modern healthcare and laboratory operations
  • Designed to deliver the performance, compliance confidence, availability, and value customers expect from the Thermo Scientific™ TSX platform
  • Supports pharmacy, healthcare, and laboratory environments requiring dependable refrigerated storage

Services and support

  • Compatible with Thermo Fisher Scientific service offerings including preventive maintenance, calibration, qualification, temperature mapping, and regulatory assurance services
  • Supports remote monitoring solutions for centralized asset management and monitoring of compatible equipment
  • Service availability may vary by region; contact your Thermo Fisher Scientific representative for details
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 36 cu.ft.
Capacity (Metric) 1031 L
Temperature Range 2°C to 8°C
Door Style Glass
No. of Doors 2
Exterior Finish Powder-coated Steel
Certifications/Compliance CE, cULus, NSF 456, Prop 65, REACH
Style Upright
Control Type Touch Screen
Defrost Automatic
Lighting LED
Access Security Key Lock
Data Outputs USB
Compressor V-drive
Dimensions (DxWxH) Exterior 824 x 1205 x 1987 mm
Dimensions (D x W x H) Interior 590 x 1115 x 1670 mm
Plug Type CEE 7/7
Voltage 220 V
Frequency 50/60Hz
Weight (English) 783 lb.
Weight (Metric) 355 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.