missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers

Product Code. 31782735 Shop All Thermo Scientific Products
Change view
Click to view available options
Door Style:
Glass (Refrigerator), Solid (Freezer)
Solid
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style unitSize
31782735 Solid Each
31782476 Glass (Refrigerator), Solid (Freezer) Each
31740925 Glass (Refrigerator), Solid (Freezer) Each
31740933 Solid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31782735 Supplier Thermo Scientific™ Supplier No. TSE08CSV

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Space-saving refrigerator and freezer storage for routine lab use. Undercounter models with digital control and temperature alarms can be paired using a convenient stacking kit.Thermo Scientific TSE Series Stackable Combo refrigerator/freezer provide dependable performance for everyday lab use.

Thermo Scientific TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers provide dependable temperature performance and straightforward operation for routine lab use. Designed for space-saving installation, these units pair easily with a stacking kit to support everyday workflows. Each model includes essential features and a two-year warranty, and all use SNAP and F-Gas compliant hydrocarbon refrigerants for efficient, reliable performance.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in, casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory required

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) Freezer 3 cu.ft
Capacity (English) Refrigerator 3 cu.ft
Capacity (Metric) Freezer 77 L
Capacity (Metric) Refrigerator 77 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 1°C to 10°C
Temperature (Setpoint) 5°C (Refrigerator), -20°C (Freezer)
Door Style Solid
No. of Doors 2
Shelves 4
Compressor Hermetic
Defrost Automatic
Monitoring Options Alarm
Access Security Key Lock
Refrigerant R600a
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White-coated Steel
Certifications/Compliance CE
Style Stackable Combo
Display Digital
Ports 2 rear access port (1 per undercounter)
Warranty 2 Years Parts & Labor
Dimensions (DxWxH) Exterior 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm) x 2
Dimensions (D x W x H) Interior 19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm) x 2
Plug Type EU
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.