missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers

Product Code. 31740933 Shop All Thermo Scientific Products
Change view
Click to view available options
Door Style:
Glass (Refrigerator), Solid (Freezer)
Solid
Electrical Requirements:
230 V/50 Hz
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style Electrical Requirements Unit Size
31740933 Solid 230 V/50 Hz Each
31782476 Glass (Refrigerator), Solid (Freezer) 230 V/50 Hz Each
31740925 Glass (Refrigerator), Solid (Freezer) 230 V/50 Hz Each
31782735 Solid 230 V/50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31740933 Supplier Thermo Scientific™ Supplier No. TSE08CSV
  • ONLINE EXCLUSIVE PRICE
    £2600.26
    £2412.63 / Pack of 1
    Save £187.63
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Space-saving refrigerator and freezer storage for routine lab use. Undercounter models with digital control and temperature alarms can be paired using a convenient stacking kit.Thermo Scientific TSE Series Stackable Combo refrigerator/freezer provide dependable performance for everyday lab use.

Thermo Scientific TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers provide dependable temperature performance and straightforward operation for routine lab use. Designed for space-saving installation, these units pair easily with a stacking kit to support everyday workflows. Each model includes essential features and a two-year warranty, and all use SNAP and F-Gas compliant hydrocarbon refrigerants for efficient, reliable performance.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in, casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory required

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) Freezer 3 cu.ft
Capacity (English) Refrigerator 3 cu.ft
Capacity (Metric) Freezer 77 L
Capacity (Metric) Refrigerator 77 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 1°C to 10°C
Temperature (Setpoint) 5°C (Refrigerator), -20°C (Freezer)
Door Style Solid
No. of Doors 2
Shelves 4
Compressor Hermetic
Defrost Automatic
Monitoring Options Alarm
Access Security Key Lock
Refrigerant R600a
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White-coated Steel
Certifications/Compliance CE
Style Stackable Combo
Display Digital
Ports 2 rear access port (1 per undercounter)
Warranty 2 Years Parts and Labor
Dimensions (DxWxH) Exterior 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm) x 2
Dimensions (D x W x H) Interior 19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm) x 2
Plug Type UK
Electrical Requirements 230 V/50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.