missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Polycarbonate construction
- Cooler has rubber non-slip feet
- Gridded and keyed one-position lid for easy sample identification
- Available with lid filled with insulating gel
Specifications
Specifications
| Color | Green |
| Height (Metric) | 10 cm |
| Height (English) | 3.9 in. |
| Length (Metric) | 24.5 cm |
| Length (English) | 9.6 in. |
| Width (Metric) | 10.5 cm |
| Width (English) | 4.1 in. |
| Description | Clear Lid |
| For Use With (Application) | Tubes |
| Holds | Tubes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?