Learn More
Heathrow Scientific™ True North™ Corrugated Freezer Boxes
Outlasts the cardboard box alternatives that are susceptible to softening and producing dust. Heathrow Scientific™ Corrugated Freezer Boxes can be frozen down to –80°C and thawed multiple times without a problem.
Brand: Heathrow Scientific™ HS120428
Code : 41
Additional Details : Weight : 2.00000kg
Description
- Made from corrugated polypropylene
- Easy self-assemble boxes shipped flat-packed
- More durable than card boxes as they are not susceptible to moisture
- Significantly reduces the chance of mold
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Natural | |
Rectangle | |
50 Vials | |
-80°C | |
18.79 x 19.81 x 4.06 cm | |
18.79 cm | |
19.81 cm | |
4.06 cm |
Polypropylene | |
Freezer Box | |
Dividers | |
10 Pack | |
7.4 in. | |
7.8 in. | |
1.6 in. | |
17 mm |