missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Trousers 8997-Midnight Navy

Product Code. 17296901 Shop All Uvex Products
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17296901

Brand: Uvex™ 8966805

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

  • Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
  • This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
  • Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space, stretch inserts in the knee area for more ease of movement, sporty alignment of style, suitable for industrial laundering
  • Öko-Tex Standard 100
  • Sizes: 42 - 64, 90 - 110
  • Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
  • Standards: EN 14404 type 2 power stage 1 in combination with knee pads
TRUSTED_SUSTAINABILITY

Specifications

Size 44
Gender Men's
Product Type General Purpose Pants
Material Cotton
Color Blue
Ankle Style Straight
Seam Type Taped
No. of Pockets 6
Closure Type Buttons; Zipper
Disposable Reusable
Thickness appro x 0.245 g/m²
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.