missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Trousers 8997-Midnight Navy
Shop All Uvex Products
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Unit Size:
Each
Description
- Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
- This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
- Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space, stretch inserts in the knee area for more ease of movement, sporty alignment of style, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
- Standards: EN 14404 type 2 power stage 1 in combination with knee pads
Specifications
Specifications
| Size | 24 |
| Gender | Men's |
| Product Type | General Purpose Pants |
| Material | Cotton |
| Color | Blue |
| Ankle Style | Straight |
| Seam Type | Taped |
| No. of Pockets | 6 |
| Closure Type | Buttons; Zipper |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction