missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Trolley Touchclave Loading/Carriage
Loading trolley for LTE autoclaves provides easy manoeuvrability of loads to and from the autoclave. Reduces manual handling for staff safety.
£2250.00 - £2670.00
Specifications
Type | Loading Trolley |
---|---|
Holds | Equipment requiring sterilization |
Material | Stainless Steel |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12765385
|
LTE Scientific™
TC/LCT/01 |
150 L Model Autoclaves |
£2250.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
12775385
|
LTE Scientific™
TC/LCT/02 |
200 L Model Autoclaves |
£2430.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
12785385
|
LTE Scientific™
TC/LCT/03 |
300 L Model Autoclaves |
£2670.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
Description
- Loading trolley/carriage for LTE Autoclaves
- Reduced manual handling
- Easy and secure manoeuvrability of loads
Specifications
Loading Trolley | |
Equipment requiring sterilization | |
Stainless Steel |