missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Trolley for Laundry Basket

Product Code. 17968761
Click to view available options
:
Trolley for Laundry Basket
This item is not returnable. View return policy

Product Code. 17968761

Brand: Gilac™ G194999

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Trolley for Laundry Basket has 4 steering wheels for easy maneuverability. Can accomodate 2 large baskets or 1 large and 2 medium.

  • Universal laundry basket cart.
  • 4 steering wheels for easy maneuverability.
  • Allows work at ground level.
  • Upper section designed to accommodate a 130 L laundry basket or two 60 L laundry baskets, one next to the other.
  • The lower section can accommodate a 100 L or 130 L laundry basket.

Specifications

Product Type Trolley
Color White
Dimensions (L x W x H) 785 x 560 x 860 mm
Holds Laundry Basket
Load Bearing Capacity (Metric) 100 kg
Material Stainless Steel
No. of Shelves 2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.