missing translation for 'onlineSavingsMsg'
Learn More

Triton™ Kaowool Epsilon Ceramic Fibre, Pure, Fisher Chemical™

Product Code. 11468912 Shop All Fisher Chemical Products
Click to view available options
Quantity:
100 g
500 g
Unit Size:
100g
500g
This item is not returnable. View return policy

Product Code. 11468912

Brand: Fisher Chemical T/3740/48

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Chemical Identifiers

MDL Number 145625

Specifications

Melting Point 1650°C
Color White
Packaging Plastic powder jar
Quantity 100 g
Physical Form Solid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.