missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Bottle Holders

Product Code. p-3491180 Shop All Cole-Parmer Products
Click to view available options
Holds:
Squeeze Bottles (500 mL)
Positions:
1
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11776758

Brand: TrippNT 6352640

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Avoid messy spills or accidents with these bottle holders. Wash Bottle Holders keep wash solutions organized and close at hand.

Avoid messy spills or accidents with these bottle holders. Wash Bottle Holders keep wash solutions organized and close at hand.

  • Bottle holders for 500mL or 1L squeeze bottles
  • Mount to wall, hood, or benchtop using attached double-faced tape
  • Sturdy, PVC construction
  • Accommodates standard wash bottles

Specifications

Product Type Bottle Holder
Holds Squeeze Bottles (500 mL)
Material Chemical-resistant Plastic
Positions 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.