missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Tripod Clamp

Product Code. 10358471
Click to view available options
Size:
Span of 40 mm
Span of 60 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10358471

Brand: Juchheim Laborgeraete™ 04720 18/8

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Robust tripod clamp made of stainless steel with a max span option of 40 or 60 mm.

  • Versatile use in the laboratory
  • With temperature-resistant cork insert on the clamping surfaces
  • Span option: 40 mm or 60 mm
  • Stem diameter: 12 mm
  • Weight: approx. 175 g (60 mm), approx. 150 g (40 mm)
  • 100% Made in Germany

Specifications

Material Stainless Steel (304)
Size Span of 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.